ENERPAC

ENERPAC Double-acting high tonnage cylinder with lock nut HCRL1506

  • ERIKS:13394974
Image 1
  • Capacity: 50 - 1000 ton.
  • Stroke: 50 - 300 mm.
  • Maximum operating pressure: 700 bar.
Save to list

€8,194.70/ pieceexcl. VAT

€9,915.59incl. VAT

Estimated delivery date - 21/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ENERPAC
Type
HCRL
Type (DA/SA)
Double acting
Max. operating pressure
700 bar
Bore
170 mm
Max. force at max. working pressure
150000 kg
Number of extensions
1
Outer diameter piston rod
150 mm
Stroke
150 mm
Built-in size
359 mm