ENERPAC

ENERPAC Double-acting high tonnage cylinder with lock nut HCRL1006

  • ERIKS:13394970
Image 1
  • Capacity: 50 - 1000 ton.
  • Stroke: 50 - 300 mm.
  • Maximum operating pressure: 700 bar.
Save to list

€6,240.55/ pieceexcl. VAT

€7,551.07incl. VAT

Estimated delivery date - 11/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ENERPAC
Type
HCRL
Type (DA/SA)
Double acting
Max. operating pressure
700 bar
Bore
140 mm
Max. force at max. working pressure
100000 kg
Number of extensions
1
Outer diameter piston rod
120 mm
Stroke
150 mm
Built-in size
346 mm