ENERPAC

ENERPAC Double-acting high tonnage cylinder HCR1504

  • ERIKS:13329267
Image 1
Image 2
Image 1
Image 2
  • Capacity: 50 - 1000 ton.
  • Stroke: 50 - 300 mm.
  • Maximum operating pressure: 700 bar.
Save to list

€3,821.85/ pieceexcl. VAT

€4,624.44incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ENERPAC
Type
HCR
Type (DA/SA)
Double acting
Max. operating pressure
700 bar
Bore
165 mm
Max. force at max. working pressure
150000 kg
Number of extensions
1
Outer diameter piston rod
120 mm
Stroke
100 mm
Built-in size
270 mm