

€4,904.85/ pieceexcl. VAT
€5,934.87incl. VAT
Estimated delivery date - 11/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ENERPAC |
Type | RARH |
Type (DA/SA) | Double acting |
Max. operating pressure | 700 bar |
Bore | 130 mm |
Max. force at max. working pressure | 60000 kg |
Number of extensions | 1 |
Outer diameter piston rod | 110 mm |
Stroke | 50 mm |
Built-in size | 209 mm |
€491.15/ pieceexcl. VAT
€594.29incl. VAT
Estimated delivery date - 18/11/2026