ENERPAC

ENERPAC Double-acting aluminium hollow plunger cylinder RARH6010

  • ERIKS:14062698
Image 1
  • Capacity: 30 - 150 ton.
  • Stroke: 50 - 250 mm
  • Maximum operating pressure: 700 bar.
Save to list

€7,031.90/ pieceexcl. VAT

€8,508.60incl. VAT

Estimated delivery date - 11/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ENERPAC
Type
RARH
Type (DA/SA)
Double acting
Max. operating pressure
700 bar
Bore
130 mm
Max. force at max. working pressure
60000 kg
Number of extensions
1
Outer diameter piston rod
110 mm
Stroke
250 mm
Built-in size
409 mm
Spare parts & accessories
Product Image

ENERPAC Threaded hollow saddle HP5016

  • Eriks:23437947
  • Manufacturer:HP5016

€491.15/ pieceexcl. VAT

€594.29incl. VAT

Estimated delivery date - 18/11/2026