

€18,386.30/ pieceexcl. VAT
€22,247.42incl. VAT
Estimated delivery date - 22/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ENERPAC |
Type | RARH |
Type (DA/SA) | Double acting |
Max. operating pressure | 700 bar |
Bore | 190 mm |
Max. force at max. working pressure | 150000 kg |
Number of extensions | 1 |
Outer diameter piston rod | 150 mm |
Stroke | 250 mm |
Built-in size | 714 mm |