ENERPAC

ENERPAC Double-acting aluminium hollow plunger cylinder RARH1006

  • ERIKS:14317302
Image 1
  • Capacity: 30 - 150 ton.
  • Stroke: 50 - 250 mm
  • Maximum operating pressure: 700 bar.
Save to list

€10,305.60/ pieceexcl. VAT

€12,469.78incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ENERPAC
Type
RARH
Type (DA/SA)
Double acting
Max. operating pressure
700 bar
Bore
165 mm
Max. force at max. working pressure
100000 kg
Number of extensions
1
Outer diameter piston rod
130 mm
Stroke
150 mm
Built-in size
504 mm
Spare parts & accessories
Product Image

ENERPAC Threaded hollow saddle HP10016

  • Eriks:23437944
  • Manufacturer:HP10016

€586.15/ pieceexcl. VAT

€709.24incl. VAT

Estimated delivery date - 08/01/2027