

€8,737.15/ pieceexcl. VAT
€10,571.95incl. VAT
Estimated delivery date - 28/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ENERPAC |
Type | RARH |
Type (DA/SA) | Double acting |
Max. operating pressure | 700 bar |
Bore | 165 mm |
Max. force at max. working pressure | 100000 kg |
Number of extensions | 1 |
Outer diameter piston rod | 130 mm |
Stroke | 50 mm |
Built-in size | 304 mm |
€586.15/ pieceexcl. VAT
€709.24incl. VAT
Estimated delivery date - 08/01/2027