

€3,011.50/ pieceexcl. VAT
€3,643.92incl. VAT
Estimated delivery date - 04/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ENERPAC |
Type | RAR |
Type (DA/SA) | Double acting |
Max. operating pressure | 700 bar |
Bore | 95 mm |
Max. force at max. working pressure | 50000 kg |
Number of extensions | 1 |
Outer diameter piston rod | 75 mm |
Stroke | 50 mm |
Built-in size | 201 mm |
Front fixation | None |
Rear fixation | None |
€227.24/ pieceexcl. VAT
€274.96incl. VAT
Estimated delivery date - 18/11/2026