ENERPAC

ENERPAC Double-acting aluminium cylinder RAR206

  • ERIKS:13329567
Image 1
  • Capacity: 20 - 150 ton.
  • Stroke: 50 - 250 mm.
  • Maximum operating pressure: 700 bar.
Save to list

€2,007.35/ pieceexcl. VAT

€2,428.89incl. VAT

Estimated delivery date - 11/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ENERPAC
Type
RAR
Type (DA/SA)
Double acting
Max. operating pressure
700 bar
Bore
63 mm
Max. force at max. working pressure
20000 kg
Number of extensions
1
Outer diameter piston rod
40 mm
Stroke
150 mm
Built-in size
289 mm
Front fixation
None
Rear fixation
None
Spare parts & accessories
Product Image

ENERPAC Tilt saddle CATS20

  • Eriks:14317283
  • Manufacturer:CATS20

€222.30/ pieceexcl. VAT

€268.98incl. VAT

Estimated delivery date - 07/01/2027