

€9,062.05/ pieceexcl. VAT
€10,965.08incl. VAT
Estimated delivery date - 25/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ENERPAC |
Type | RAR |
Type (DA/SA) | Double acting |
Max. operating pressure | 700 bar |
Bore | 170 mm |
Max. force at max. working pressure | 150000 kg |
Number of extensions | 1 |
Outer diameter piston rod | 110 mm |
Stroke | 150 mm |
Built-in size | 348 mm |
Front fixation | None |
Rear fixation | None |
€448.40/ pieceexcl. VAT
€542.56incl. VAT
Estimated delivery date - 18/11/2026