

€6,148.40/ pieceexcl. VAT
€7,439.56incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ENERPAC |
Type | RAR |
Type (DA/SA) | Double acting |
Max. operating pressure | 700 bar |
Bore | 135 mm |
Max. force at max. working pressure | 100000 kg |
Number of extensions | 1 |
Outer diameter piston rod | 90 mm |
Stroke | 150 mm |
Built-in size | 351 mm |
Front fixation | None |
Rear fixation | None |
€352.45/ pieceexcl. VAT
€426.46incl. VAT
Estimated delivery date - 18/11/2026