ENERPAC

ENERPAC Double-acting aluminium cylinder RAR10010

  • ERIKS:13329558
Image 1
  • Capacity: 20 - 150 ton.
  • Stroke: 50 - 250 mm.
  • Maximum operating pressure: 700 bar.
Save to list

€7,396.70/ pieceexcl. VAT

€8,950.01incl. VAT

Estimated delivery date - 11/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ENERPAC
Type
RAR
Type (DA/SA)
Double acting
Max. operating pressure
700 bar
Bore
135 mm
Max. force at max. working pressure
100000 kg
Number of extensions
1
Outer diameter piston rod
90 mm
Stroke
250 mm
Built-in size
451 mm
Front fixation
None
Rear fixation
None
Spare parts & accessories
Product Image

ENERPAC Tilt saddle CATS101

  • Eriks:14317289
  • Manufacturer:CATS101

€352.45/ pieceexcl. VAT

€426.46incl. VAT

Estimated delivery date - 18/11/2026