ENERPAC

ENERPAC DeWALT Lithium-ion battery for EBC20B 120V cordless bar cutter B205

  • ERIKS:14797239
Image 1
  • Maximum material hardness: HRc 43
  • Maximum material diameter: 20 mm
  • Battery: 12 and 18 Volt
Save to list

€926.25/ pieceexcl. VAT

€1,120.76incl. VAT

Estimated delivery date - 24/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ENERPAC
Series
EBC