

€2,238.20/ pieceexcl. VAT
€2,708.22incl. VAT
Estimated delivery date - 28/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ENERPAC |
Type | Cylinder set SCL |
Type (DA/SA) | Single acting |
Max. operating pressure | 700 bar |
Max. force at max. working pressure | 20000 kg |
Number of extensions | 1 |
Stroke | 45 mm |
Built-in size | 98 mm |