ENERPAC

ENERPAC Cylinder-pump set SCL101FP

  • ERIKS:12530778
Image 1
  • Capacity: 5 - 95 ton.
  • Stroke: 38 - 362 mm.
  • Maximum operating pressure: 700 bar.
  • Sets include 1,8 m safety hose and gauge with gauge adaptor
Save to list

€2,081.45/ pieceexcl. VAT

€2,518.55incl. VAT

Estimated delivery date - 27/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ENERPAC
Type
Cylinder set SCL
Type (DA/SA)
Single acting
Max. operating pressure
700 bar
Max. force at max. working pressure
10000 kg
Number of extensions
1
Stroke
38 mm
Built-in size
88 mm