ENERPAC

ENERPAC Cordless hydraulic pump 230V ZC3408JE

  • ERIKS:13538791
Image 1
ZC-Series, Cordless Hydraulic Pumps
  • Reservoir capacity: 8 liter.
  • Flow at rated pressure: 0,52 l/min.
  • Motor size: 1,0 kW.
  • Maximum operating pressure: 700 bar.
Save to list

€8,034.15/ pieceexcl. VAT

€9,721.32incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ENERPAC
Series
ZC
Type
High pressure electric pump
Max. operating pressure
700 bar
Code
ZC3408JE