ENERPAC

ENERPAC Cordless hydraulic pump 115V ZC3204XB

  • ERIKS:14797253
Image 1
ZC-Series, Cordless Hydraulic Pumps
  • Reservoir capacity: 8 liter.
  • Flow at rated pressure: 0,52 l/min.
  • Motor size: 1,0 kW.
  • Maximum operating pressure: 700 bar.
Save to list

€8,425.55/ pieceexcl. VAT

€10,194.92incl. VAT

Estimated delivery date - 24/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ENERPAC
Series
ZC
Type
High pressure electric pump
Max. operating pressure
700 bar
Code
ZC3204XB