ENERPAC

ENERPAC Air-hydraulic foot pump PA1150

  • ERIKS:12530982
Image 1
  • Reservoir capacity: 0,6 - 1,3 liter.
  • Flow at Rated Pressure: 0,13 l/min.
  • Air consumption: 255 l/min.
  • Maximum operating pressure: 700 bar.
Save to list

€2,223.95/ pieceexcl. VAT

€2,690.98incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ENERPAC
Series
PA
Type
High pressure air-hydraulic pump
Max. operating pressure
700 bar
Code
PA1150