ENERPAC

ENERPAC 4/3 directional control valve manual VM43L

  • ERIKS:12526397
Image 1
Image 2
Image 1
Image 2
Pump mounted directional control valves (VM/VE)
  • Manual or solenoid operation.
  • Maximum flow capacity: 17 l/min.
  • Maximum operating pressure: 700 bar.
Save to list

€1,686.25/ pieceexcl. VAT

€2,040.36incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ENERPAC
Series
VM
Model
Conventional
Max. operating pressure
700 bar
Operation
Electrical
Voltage
24 VDC
Electrical connection
DIN-connector
Connections
3/8" - 18 NPTF
Gauge port
1/4" - 18 NPTF
Spare parts & accessories
Product Image

ENERPAC Spring centred valve kit VMC3343KL

  • Eriks:13329711
  • Manufacturer:VMC3343KL

€799.90/ pieceexcl. VAT

€967.88incl. VAT

Estimated delivery date - 27/11/2026