ENERPAC

ENERPAC 3/2 directional control valve solenoid VE32D

  • ERIKS:12526390
Image 1
Image 2
Image 1
Image 2
Pump mounted directional control valves (VM/VE)
  • Manual or solenoid operation.
  • Maximum flow capacity: 17 l/min.
  • Maximum operating pressure: 700 bar.
Save to list

€1,646.35/ pieceexcl. VAT

€1,992.08incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ENERPAC
Series
VE
Model
Conventional
Max. operating pressure
700 bar
Operation
Electrical
Voltage
24 VDC
Electrical connection
DIN-connector
Connections
3/8" - 18 NPTF
Gauge port
1/4" - 18 NPTF
Spare parts & accessories
Product Image

ENERPAC Pendant ZCP-1

  • Eriks:12530454
  • Manufacturer:ZCP-1

€395.20/ pieceexcl. VAT

€478.19incl. VAT

Estimated delivery date - 25/11/2026