





€116.50/ pairexcl. VAT
€140.97incl. VAT
6 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €116.50 | - |
2+ | €110.68 | 5.00% |
10+ | €107.18 | 8.00% |
26+ | €103.69 | 11.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EMMA |
Shoe size | 43 |
Model | Low shoe |
Width | XD |
Safety class | S3 |
Colour | Blue / Grey |
Antistatic | Yes |