EMMA

EMMA Safety shoe Vera protection level S2 D-fit PUR green sole moccasin size 39

  • ERIKS:14151407
  • Manufacturer:8715316117824
Image 1
Image 2
Image 1
Image 2
Video 3
EXTREMELY COLORED. An easy shoe for wipe clean hygiene.Vera is one of the easiest to maintain shoes ever made. Its upper is fully washable thanks to the use of a unique microfibre. Designed with hygiene in mind the shoe is easy to clean, breathing and features Hydro-Tec® Sanitized Silver for dry, fresh feet. Vera with protective toe cap prevents staining and is lubricant and fat resistant. The sole was developed for use on hard tiled floors and other easy-to-clean floors often seen in the food industry and catering. In the event of spills Vera keeps your feet dry and stable.
Save to list

€104.00/ pairexcl. VAT

€125.84incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€104.00

-

2+

€98.80

5.00%

10+

€95.68

8.00%

26+

€92.56

11.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EMMA