





€107.50/ pairexcl. VAT
€130.07incl. VAT
Estimated delivery date - 20/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €107.50 | - |
2+ | €102.13 | 5.00% |
10+ | €98.90 | 8.00% |
26+ | €95.68 | 11.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EMMA |
Series | Rocky |
Type | D |
Shoe size | 36 |
Shoe size (UK) | 3 |
Model | Low shoe |
Norm | EN ISO 20345:2011 (E) S3 |
Width | D |
Safety class | S3 |
Material uppers | Nubuck CORDURA |
Colour | Grey |
Outsole | GripForce® Easy Twist |
Mid-sole protection | Yes |
Material midsole | Steel |
Material toecap | Steel |
Heat resistant outsole | No |
Antistatic | Yes |
Slip resistance | SRC |