EMMA

EMMA Safety shoe Leo protection level S3 D-fit PUR sole size 42

  • ERIKS:23487794
  • Manufacturer:8715316053528
Image 1
Image 2
Image 1
Image 2
Video 3
EMMA SAFETY SHOE LEO

- Black safety shoe, designed with high quality full grain ox leather, with steel cap, outer cap and steel sole plate.
- The LEO has a Smartec® Air Sanitized® Silver lining.
- The walking sole is made of two polyurethane (PUR) densities; the soft intermediate layer which is shock absorbent and increases walking comfort and the solid wear - resistant GRIPFORCE® EASY TWIST walking sole. This sole is resistant to oil, petrol and acids and meets the highest anti-slip standard: SRC.
- The shoe is fitted with a leather inner layer and has an interchangeable high performance insole. - The insole is: antibacterial, moisture absorbent, breathing, washable, anti-static, energy absorbent and very springy.
Sizes: 35 – 48 D, XD, XXD and 6t-fit
Approved in accordance with EN ISO 20345:2011(E) S3.
Save to list

Volume discount

Quantityexcl. VATDiscount

1+

€88.60

-

2+

€84.17

5.00%

10+

€81.51

8.00%

26+

€78.85

11.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EMMA
Series
Leo
Type
D