EMMA

EMMA Safety shoe Crossforce Fly width D S3 size 37

  • ERIKS:14506666
  • Manufacturer:8715316153785
Image 1
Image 2
Image 1
Image 2
CrossForce Fly low, unstoppable in every way.
Sporty, lightweight, dynamic, durable and metal-free
Experience ultimate grip thanks to the innovative Framework PU outsole
Experience unstoppable freedom of movement while getting the job done with these S3S safety shoes with NANO carbon toecap
Enjoy high wearing and walking comfort thanks to the use of feather-light microfibre materials and an innovative soft insole with comfortable PU foam
The CrossForce Fly has reflective R-Pet laces and a 3M reflective loop in the heel and is partially made from recycled content; in lining, laces, insole and protected midsole
For both indoor and outdoor use.
S3S Safety shoe
Save to list

€112.00/ pairexcl. VAT

€135.52incl. VAT

Estimated delivery date - 19/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€112.00

-

2+

€106.40

5.00%

10+

€103.04

8.00%

26+

€99.68

11.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EMMA