EMMA

EMMA Safety shoe BAS D S3 size 39 Black, low model, Duo on

  • ERIKS:14845384
  • Manufacturer:8715316158292
Image 1
Image 2
Image 1
Image 2
Are you looking for an S3 shoe that is suitable for wet conditions? For construction or other heavy outdoor work? The Bas S3 has a steel toe cap on the inside and an extra PU toe cap on the outside. The padded tongue offers high wearing comfort and prevents the formation of painful pressure points. The GripForce® Duo sole provides
a firm grip on any surface.
  • Safety shoe for wet conditions.
  • No painful pressure points thanks to the padded tongue.
  • Comfortable thanks to support between the ankle and heel.
  • Better visibility thanks to reflective details.
Save to list

€99.50/ pairexcl. VAT

€120.40incl. VAT

Estimated delivery date - 19/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€99.50

-

2+

€94.53

5.00%

10+

€91.54

8.00%

26+

€88.56

11.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EMMA