






| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €105.50 | - |
2+ | €100.23 | 5.00% |
10+ | €97.06 | 8.00% |
26+ | €93.90 | 11.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EMMA |
Series | Vila |
Type | D |
Shoe size | 45 |
Shoe size (UK) | 10.5 |
Model | Boot |
Norm | EN ISO 20345:2011 (E) S2 |
Width | D |
Safety class | S2 |
Material uppers | Microfibre |
Colour | White |
Outsole | GripForce® Easy Twist |
Mid-sole protection | No |
Material midsole | PU (Polyurethane) |
Material toecap | Steel |
Heat resistant outsole | No |
Antistatic | Yes |
Slip resistance | SRC |