





€207.50/ pairexcl. VAT
€251.08incl. VAT
Estimated delivery date - 20/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €207.50 | - |
2+ | €197.13 | 5.00% |
10+ | €190.90 | 8.00% |
26+ | €184.68 | 11.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EMMA |
Series | Mitchel |
Type | XL |
Shoe size | 51 |
Shoe size (UK) | 16 |
Model | Boot |
Norm | EN ISO 20345:2011 (E) S3 |
Width | XL |
Safety class | S3 |
Material uppers | Leather |
Colour | Black |
Outsole | GripForce® Duo / HRO |
Mid-sole protection | Yes |
Material midsole | Steel |
Material toecap | Steel |
Heat resistant outsole | 300°C |
Antistatic | Yes |
Slip resistance | SRC |