





€159.50/ pairexcl. VAT
€193.00incl. VAT
Estimated delivery date - 20/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €159.50 | - |
2+ | €151.53 | 5.00% |
10+ | €146.74 | 8.00% |
26+ | €141.96 | 11.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EMMA |
Series | Merula |
Type | D |
Shoe size | 49 |
Shoe size (UK) | 14 |
Norm | EN ISO 20345:2011 (E) S3 |
Width | D |
Safety class | S3 |
Material uppers | Leather |
Colour | Brown |
Outsole | GripForce® Easy Twist |
Material toecap | Steel |
Knee high model | No |