EMMA

EMMA Safety boot Mento protection level S3 D-fit PUR size 40

  • ERIKS:23487684
  • Manufacturer:8715316023378
Image 1
Image 2
Image 1
Image 2
Video 3
EMMA SAFETY BOOT MENTO

- High brown offshore safety shoe designed with high–quality full grain ox leather with steel cap, steel sole plate and outer cap.
- The MENTO has a real leather lining.
- The walking sole is made of two polyurethane (PUR) densities; the soft intermediate layer which is shock absorbent and increases walking comfort and the solid wear - resistant GRIPFORCE® EASY TWIST walking sole which is good at avoiding dirt because of the conical profile. Climbing control (ladders), energy area (high shock absorption) and easy twist area (less force at the turning focus).
- The sole is resistant to oil, petrol and acids and meets the highest anti-slip standard SRC.
- The shoe is fitted with a leather inner layer and has an interchangeable high performance insole. The insole is: antibacterial, moisture absorbent, breathing, washable, anti-static, energy absorbent and very springy.
- Sizes: 37 – 48, D-fit.
- Approved in accordance with EN ISO 20345:2011(E) S3.
Save to list

€148.00/ pairexcl. VAT

€179.08incl. VAT

Estimated delivery date - 20/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€148.00

-

2+

€140.60

5.00%

10+

€136.16

8.00%

26+

€131.72

11.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EMMA
Series
Mento
Type
D
Shoe size
40
Shoe size (UK)
6.5
Norm
EN ISO 20345:2011 (E) S3
Width
D
Safety class
S3
Material uppers
Leather
Colour
Brown
Outsole
GripForce® Easy Twist
Material toecap
Steel
Knee high model
No