





€179.00/ pairexcl. VAT
€216.59incl. VAT
Estimated delivery date - 20/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €179.00 | - |
2+ | €170.05 | 5.00% |
10+ | €164.68 | 8.00% |
26+ | €159.31 | 11.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EMMA |
Series | Mendoza |
Type | D |
Shoe size | 41 |
Shoe size (UK) | 7 |
Norm | EN ISO 20345:2011 (E) S3 |
Width | D |
Safety class | S3 |
Material uppers | Oiled nubuck leather |
Colour | Brown |
Outsole | GripForce® Duo / HRO |
Material toecap | Steel |
Knee high model | No |