





€187.50/ pairexcl. VAT
€226.88incl. VAT
Estimated delivery date - 20/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €187.50 | - |
2+ | €178.13 | 5.00% |
10+ | €172.50 | 8.00% |
26+ | €166.88 | 11.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EMMA |
Series | Martina |
Type | D |
Shoe size | 39 |
Shoe size (UK) | 6 |
Model | Boot |
Norm | EN ISO 20345:2011 (E) S3 SRB |
Width | D |
Safety class | S3 |
Material uppers | Leather |
Colour | Brown |
Outsole | TPU |
Mid-sole protection | Yes |
Material midsole | Composite |
Material toecap | Stainless steel |
Heat resistant outsole | No |
Antistatic | Yes |
Slip resistance | SRB |