





€153.50/ pairexcl. VAT
€185.74incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €153.50 | - |
2+ | €145.82 | 5.00% |
10+ | €141.22 | 8.00% |
26+ | €136.62 | 11.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EMMA |
Series | Fornax |
Type | D |
Shoe size | 40 |
Shoe size (UK) | 6.5 |
Model | Boot |
Norm | EN ISO 20345:2011 (E) S3 |
Width | D |
Safety class | S3 |
Material uppers | Leather |
Colour | Black |
Outsole | GripForce® Duo / HRO |
Mid-sole protection | Yes |
Material midsole | Steel |
Material toecap | Steel |
Heat resistant outsole | 300°C |
Antistatic | Yes |
Slip resistance | SRC |