EMMA

EMMA Safety boot Crossforce Fly D S3 size 39

  • ERIKS:14506731
  • Manufacturer:8715316154102
Image 1
Image 2
Image 1
Image 2
Product description:
Emma Crossforce Fly High S3 Workboot: Unstoppable in every way.

These lightweight metal-free Safety Sneakers provide high walking and wearing comfort. They are extra safe due to good grip (framework PU running sole), have a robust nano carbon nose and are also highly visible due to the reflective R-Pet laces and accents. These must haves comply with the new safety standard S3S.

Recycled content:
Lining 76%
Laces 100%
Insole 85%
Protected midsole 30%

Plus points
+ Meets the new safety standard S3S
+ Contains recycled content
+ Lightweight and metal-free
+ Good visibilit
Save to list

€122.00/ pairexcl. VAT

€147.62incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€122.00

-

2+

€115.90

5.00%

10+

€112.24

8.00%

26+

€108.58

11.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EMMA