





€312.00/ pairexcl. VAT
€377.52incl. VAT
Estimated delivery date - 17/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €312.00 | - |
2+ | €296.40 | 5.00% |
10+ | €287.04 | 8.00% |
26+ | €277.68 | 11.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EMMA |
Series | Constans |
Shoe size | 39 |
Shoe size (UK) | 6 |
Model | Boot |
Norm | EN ISO 20345:2011 (E) S3 |
Safety class | S3 |
Material uppers | Leather |
Colour | Black |
Outsole | Vibram® Nitril / HRO |
Mid-sole protection | Yes |
Material midsole | Composite |
Material toecap | Aluminium |
Heat resistant outsole | 300°C |
Antistatic | Yes |
Slip resistance | SRC |