





€112.00/ pairexcl. VAT
€135.52incl. VAT
1 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €112.00 | - |
2+ | €106.40 | 5.00% |
10+ | €103.04 | 8.00% |
26+ | €99.68 | 11.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EMMA |
Series | Anouk |
Shoe size | 42 |
Shoe size (UK) | 8 |
Model | Boot |
Norm | EN ISO 20345:2011 (E) S3 |
Width | D |
Safety class | S3 |
Material uppers | Microfibre |
Colour | Black |
Outsole | GripForce® Easy Twist |
Mid-sole protection | Yes |
Material midsole | Composite |
Material toecap | Steel |
Heat resistant outsole | No |
Antistatic | Yes |
Slip resistance | SRC |