EMMA

EMMA Roy 39 S2 Low Black PUR

  • ERIKS:15032660
  • Manufacturer:8715316158599
Image 1
A great all-round shoe with good all-round protection The lower, shoe version of the Ringo. Roy is a versatile shoe with wipe clean uppers and an 'easy clean' sole. The shoe sculpts itself to the wearer's foot which is why it's worn by professionals across a variety of industries especially those which involve hours of walking such as Security & Services. Made with easy care and maintenance in mind, the Roy is also popular with people working in Food and Catering. For peace of mind, an internal toe cap provides resilient protection against falling objects and unforeseen hazards.
Also available in the width dimension XD.
Save to list

€81.50/ pairexcl. VAT

€98.62incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€81.50

-

2+

€77.43

5.00%

10+

€74.98

8.00%

26+

€72.54

11.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EMMA