EMMA

EMMA Metric 35 D S2 PUR ESD slip-on Wit FO SR LG

  • ERIKS:15030712
Image 1
Image 2
Image 1
Image 2
Video 3
An easy shoe for wipe clean hygiene. Metric is one of the easiest to maintain clogs ever made. Its upper is fully washable thanks to the use of a unique microfibre. Designed with hygiene in mind the shoe is easy to clean, breathing and features SmartecAir® for dry, fresh feet. Metric with protective toe cap prevents staining and is lubricant and fat resistant. The sole was developed for use on hard tiled floors and other easy-to-clean floors often seen in high-tech and cleanroom environments. Metric even has an ESD certificate.
Also available in the width dimension XD.
Save to list

Volume discount

Quantityexcl. VATDiscount

1+

€91.00

-

2+

€86.45

5.00%

10+

€83.72

8.00%

26+

€80.99

11.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EMMA