ELVEM

ELVEM three-phase motor 7T4 180M4 18,5KW P4 IE4 400/690V50HZ B35

  • ERIKS:14997311
Image 1
7T4 180M4 18,5KW IE4 4-Pole 400/690V 50Hz PTC B35 IP55 ISO F Cast Iron
Save to list

€4,132.10/ pieceexcl. VAT

€4,999.84incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ELVEM
Energy efficiency class
IE4
Power
18.5 kW
Speed
1500 rpm
Mounting
B35T
Number of poles
4
Nominal rated voltage
400/690 V
Nominal rated frequency
50 Hz
Material
Cast iron