ELVEM

ELVEM three-phase motor 7T4 180M2 22KW P2 IE4 400/690V50HZ B35

  • ERIKS:14997308
Image 1
7T4 180M2 22KW IE4 2-Pole 400/690V 50Hz PTC B35 IP55 ISO F Cast Iron
Save to list

€4,055.05/ pieceexcl. VAT

€4,906.61incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ELVEM
Energy efficiency class
IE4
Power
22 kW
Speed
3000 rpm
Mounting
B35T
Number of poles
2
Nominal rated voltage
400/690 V
Nominal rated frequency
50 Hz
Material
Cast iron