ELVEM

ELVEM three-phase motor 7T4 160MA2 11KW P2 IE4 400/690V50HZ B5

  • ERIKS:14997300
Image 1
7T4 160MA2 11KW IE4 2-Pole 400/690V 50Hz PTC B5 IP55 ISO F Cast Iron
Save to list

€2,405.09/ pieceexcl. VAT

€2,910.16incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ELVEM
Energy efficiency class
IE4
Power
11 kW
Speed
3000 rpm
Mounting
B5
Number of poles
2
Nominal rated voltage
400/690 V
Nominal rated frequency
50 Hz
Material
Cast iron