ELVEM

ELVEM three-phase motor 7T4 160M6 7,5KW P6 IE4 400/690V50HZ B3

  • ERIKS:14997297
Image 1
7T4 160M6 7,5KW IE4 6-Pole 400/690V 50Hz PTC B3 IP55 ISO F Cast Iron
Save to list

€2,210.29/ pieceexcl. VAT

€2,674.45incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ELVEM
Energy efficiency class
IE4
Power
7.5 kW
Speed
1000 rpm
Mounting
B3T
Number of poles
6
Nominal rated voltage
400/690 V
Nominal rated frequency
50 Hz
Material
Cast iron