ELVEM

ELVEM three-phase motor 7T4 160M4 11KW P4 IE4 400/690V50HZ B3

  • ERIKS:14997294
Image 1
7T4 160M4 11KW IE4 4-Pole 400/690V 50Hz PTC B3 IP55 ISO F Cast Iron
Save to list

€2,394.61/ pieceexcl. VAT

€2,897.48incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ELVEM
Energy efficiency class
IE4
Power
11 kW
Speed
1500 rpm
Mounting
B3T
Number of poles
4
Nominal rated voltage
400/690 V
Nominal rated frequency
50 Hz
Material
Cast iron