ELVEM

ELVEM three-phase motor 7T3 200LB6 22KW P6 IE3 400/690V50HZ B35

  • ERIKS:14997283
Image 1
7T3 200LB6 22KW IE3 6-Pole 400/690V 50Hz PTC B35 IP55 ISO F Cast Iron
Save to list

€4,029.63/ pieceexcl. VAT

€4,875.85incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ELVEM
Energy efficiency class
IE3
Power
22 kW
Speed
1000 rpm
Mounting
B35T
Number of poles
6
Nominal rated voltage
400/690 V
Nominal rated frequency
50 Hz
Material
Cast iron