ELVEM

ELVEM three-phase motor 7T3 180LB6 18,5KW P6 IE3 400/690V50HZ B5

  • ERIKS:14997272
Image 1
7T3 180LB6 18,5KW IE3 6-Pole 400/690V 50Hz PTC B5 IP55 ISO F Cast Iron
Save to list

€3,840.91/ pieceexcl. VAT

€4,647.50incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ELVEM
Energy efficiency class
IE3
Power
18.5 kW
Speed
1000 rpm
Mounting
B5
Number of poles
6
Nominal rated voltage
400/690 V
Nominal rated frequency
50 Hz
Material
Cast iron