ELVEM

ELVEM three-phase motor 7T3 160MA2 11KW P2 IE3 400/690V50HZ B3

  • ERIKS:14997258
Image 1
7T3 160MA2 11KW IE3 2-Pole 400/690V 50Hz PTC B3 IP55 ISO F Cast Iron
Save to list

€1,825.42/ pieceexcl. VAT

€2,208.76incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ELVEM
Energy efficiency class
IE3
Power
11 kW
Speed
3000 rpm
Mounting
B3T
Number of poles
2
Nominal rated voltage
400/690 V
Nominal rated frequency
50 Hz
Material
Cast iron