ELVEM

ELVEM three-phase motor 7T3 160M4 11KW P4 IE3 400/690V50HZ B14

  • ERIKS:14997249
Image 1
7T3 160M4 11KW IE3 4-Pole 400/690V 50Hz PTC B14 IP55 ISO F Cast Iron
Save to list

€1,952.83/ pieceexcl. VAT

€2,362.92incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ELVEM
Energy efficiency class
IE3
Power
11 kW
Speed
1500 rpm
Mounting
B14
Number of poles
4
Nominal rated voltage
400/690 V
Nominal rated frequency
50 Hz
Material
Cast iron