ELVEM

ELVEM three-phase motor 7T3 160L4 15KW P4 IE3 400/690V50HZ B3

  • ERIKS:14997242
Image 1
7T3 160L4 15KW IE3 4-Pole 400/690V 50Hz PTC B3 IP55 ISO F Cast Iron
Save to list

€2,221.19/ pieceexcl. VAT

€2,687.64incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ELVEM
Energy efficiency class
IE3
Power
15 kW
Speed
1500 rpm
Mounting
B3T
Number of poles
4
Nominal rated voltage
400/690 V
Nominal rated frequency
50 Hz
Material
Cast iron