ELVEM

ELVEM three-phase motor 7T3 160L2 18,5KW P2 IE3 400/690V50HZ B35

  • ERIKS:14997239
Image 1
7T3 160L2 18,5KW IE3 2-Pole 400/690V 50Hz PTC B35 IP55 ISO F Cast Iron
Save to list

€2,449.99/ pieceexcl. VAT

€2,964.49incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ELVEM
Energy efficiency class
IE3
Power
18.5 kW
Speed
3000 rpm
Mounting
B35T
Number of poles
2
Nominal rated voltage
400/690 V
Nominal rated frequency
50 Hz
Material
Cast iron